Motion
05666540

Made in USA
05666540

0.02" Thick, 1-1/2" Inside x 2-1/8" OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11677819
MFR #05666540
List Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05666540

0.02" Thick, 1-1/2" Inside x 2-1/8" OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11677819
MFR #05666540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.40/each for your price

Overview

Mfr description
05666540 05666540 0.02 T 1.5 ID 10PK STA
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0025 to 0.0025 in
  • Thickness
    0.0200 in
  • Inner Diameter
    1.5000 in
  • Outer Diameter
    2.1250 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought