Motion
05666995

Made in USA
05666995

0.016" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated 316 Stainless Steel
MI ITEM #11677864
MFR #05666995
List Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05666995

0.016" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated 316 Stainless Steel
MI ITEM #11677864
MFR #05666995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.55/each for your price

Overview

Mfr description
05666995 05666995 0.016T 0.625 OD 10PK 3
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0160 in
  • Inner Diameter
    0.3750 in
  • Screw Size
    5/16 in
  • Outer Diameter
    0.6250 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought