Motion
05690664

Made in USA
05690664

2" 320 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Extra Fine Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677867
MFR #05690664
List Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05690664

2" 320 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Extra Fine Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677867
MFR #05690664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.00/each for your price

Overview

Mfr description
05690664 05690664 2" TYPE S 320 GRIT COM
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type S attachment systems feature a turn-on/turn-off style fastener (1/4-1/2 turn to lock in place)
  • They are interchangeable with TS and Type II Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Backing Weight
    X
  • Disc Color
    Brown
  • Disc Diameter
    2 in
  • Grade
    Extra Fine
  • Grit Number
    320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought