Motion
05690730

Made in USA
05690730

3" 320 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Extra Fine Grade, Brown, Coated, Polyester Cloth Backing
Mi Item #11677874
MFR #05690730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05690730

3" 320 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Extra Fine Grade, Brown, Coated, Polyester Cloth Backing
Mi Item #11677874
MFR #05690730

Mfr description
05690730 05690730 3" TYPE S 320 GRIT COM
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Disc Color
    Brown
  • Grade
    Extra Fine
  • Grit Number
    320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)