Motion
05690854

Made in USA
05690854

2" 180 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677886
MFR #05690854
List Price$99.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05690854

2" 180 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677886
MFR #05690854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.83/each for your price

Overview

Mfr description
05690854 05690854 2" TYPE R 180 GRIT COM
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Backing Weight
    X
  • Button Color
    Brown
  • Disc Color
    Brown
  • Disc Diameter
    2 in
  • Grade
    Very Fine
  • Grit Number
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought