Motion
05690888

Made in USA
05690888

2" 400 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Super Fine Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677889
MFR #05690888
List Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05690888

2" 400 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Super Fine Grade, Brown, Coated, Polyester Cloth Backing
MI ITEM #11677889
MFR #05690888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.00/each for your price

Overview

Mfr description
05690888 05690888 2" TYPE R 400 GRIT COM
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Backing Weight
    X
  • Button Color
    Blue
  • Disc Color
    Brown
  • Disc Diameter
    2 in
  • Grade
    Super Fine
  • Grit Number
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text