Motion
05690920

Made in USA
05690920

3" 180 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Brown, Coated, Polyester Cloth Backing
Mi Item #11677893
MFR #05690920
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05690920

3" 180 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Brown, Coated, Polyester Cloth Backing
Mi Item #11677893
MFR #05690920

Mfr description
05690920 05690920 3" TYPE R 180 GRIT COM
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.38/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Button Color
    Brown
  • Disc Color
    Brown
  • Grade
    Very Fine
  • Grit Number
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)