Motion
05725122

Made in USA
05725122

1/4-20 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11677903
MFR #05725122
List Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05725122

1/4-20 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11677903
MFR #05725122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.08/each for your price

Overview

Mfr description
05725122 05725122 1/4-20 X 1-1/4 HX HD G
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    1-1/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    7/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought