Motion
05729306

Made in USA
05729306

9/16-12 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11677965
MFR #05729306
List Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05729306

9/16-12 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11677965
MFR #05729306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.33/each for your price

Overview

Mfr description
05729306 05729306 9/16-12 X 3 HX HD CAP
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    3 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    13/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text