1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05746300
Stainless Steel Washroom Shelf;24" Long x 6" Wide x 1/2" Deep
Mi Item #
11677967
MFR #
05746300
Price
$138.15
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05746300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05746300
Stainless Steel Washroom Shelf;24" Long x 6" Wide x 1/2" Deep
Mi Item #
11677967
MFR #
05746300
Mfr description
05746300 05746300 24" LENGTH 6" WIDTH SH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$138
.15
/each
Add to Cart
Specifications
Dimensions
Depth
1/2 in
Length
24 in
Width
6 in
Details
Material
Stainless Steel
PSC Code
4510
Type
Shelf
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items