Motion
05800313

Made in USA
05800313

0.03" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 316 Stainless Steel
MI ITEM #11677980
MFR #05800313
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800313

0.03" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 316 Stainless Steel
MI ITEM #11677980
MFR #05800313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
05800313 05800313 0.03T 0.75 OD 10PK 316
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0030 to 0.0030 in
  • Thickness
    0.0300 in
  • Inner Diameter
    0.5000 in
  • Screw Size
    7/16 in
  • Outer Diameter
    0.7500 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text