Motion
05819149

Made in USA
05819149

3/16" Wide, 150 Grit Aluminum Oxide Abrasive Tape; 10' Long, Very Fine Grade
Mi Item #11678061
MFR #05819149
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05819149

3/16" Wide, 150 Grit Aluminum Oxide Abrasive Tape; 10' Long, Very Fine Grade
Mi Item #11678061
MFR #05819149

Mfr description
05819149 05819149 A/O TAPE 150GRIT 6/32"
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • Length
    10 ft
  • Width
    3/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Grit Number
    150
  • Product Types
    Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)