Motion
05819305

Made in USA
05819305

3/32" Wide, 180 Grit Crocus Abrasive Tape; 50' Long, Very Fine Grade
Mi Item #11678064
MFR #05819305
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05819305

3/32" Wide, 180 Grit Crocus Abrasive Tape; 50' Long, Very Fine Grade
Mi Item #11678064
MFR #05819305

Mfr description
05819305 05819305 CROCUS TAPE 3/32" ABRA
  • Crocus is a mineral used for finishing, polishing and smoothing metal, plastic and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Width
    3/32 in

Details

  • Abrasive Material
    Crocus
  • Grade
    Very Fine
  • Grit Number
    180
  • Product Types
    Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)