Motion
05819529

Made in USA
05819529

3/32" Wide, 180 Grit Silicon Carbide Abrasive Tape; 50' Long, Very Fine Grade
MI ITEM #11678065
MFR #05819529
Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05819529

3/32" Wide, 180 Grit Silicon Carbide Abrasive Tape; 50' Long, Very Fine Grade
MI ITEM #11678065
MFR #05819529

Mfr description
05819529 05819529 S/C TAPE 180GRIT 3/32"
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.98/each

Specifications

Dimensions

  • Width
    3/32 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Very Fine
  • Grit Number
    180
  • Product Types
    Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)