Motion
05819545

Made in USA
05819545

3/16" Wide, 150 Grit Silicon Carbide Abrasive Tape; 50' Long, Very Fine Grade
MI ITEM #11678066
MFR #05819545
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05819545

3/16" Wide, 150 Grit Silicon Carbide Abrasive Tape; 50' Long, Very Fine Grade
MI ITEM #11678066
MFR #05819545

Mfr description
05819545 05819545 S/C TAPE 150GRIT 6/32"
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Width
    3/16 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Very Fine
  • Grit Number
    150
  • Product Types
    Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)