Motion
05821509

Made in USA
05821509

1/2" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678067
MFR #05821509
Price$19.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05821509

1/2" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678067
MFR #05821509

Mfr description
05821509 05821509 1/2DIA.HD50 GRIT PK100
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.73/each

Specifications

Dimensions

  • Diameter
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)