Motion
05823604

Made in USA
05823604

1" Diam, 60 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678074
MFR #05823604
List Price$28.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05823604

1" Diam, 60 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678074
MFR #05823604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.15/each for your price

Overview

Mfr description
05823604 05823604 1"DIA.HD60 GRIT PK100
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Diameter
    1 in
  • Flexible
    Yes
  • Grit Grade
    Medium
  • Grit Number
    60
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text