Motion
05824404

Made in USA
05824404

1-1/2" Diam, 40 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678077
MFR #05824404
List Price$46.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05824404

1-1/2" Diam, 40 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678077
MFR #05824404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.93/each for your price

Overview

Mfr description
05824404 05824404 11/2DIA.HD40GRIT PK100
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Diameter
    1-1/2 in
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    40
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text