1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05826912
5" Diam, 24 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #
11678089
MFR #
05826912
Price
$3.80
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05826912
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05826912
5" Diam, 24 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #
11678089
MFR #
05826912
Mfr description
05826912 05826912 5"DIA.HD.24 GRIT PSA D
Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.80
/each
Add to Cart
Specifications
Dimensions
Diameter
5 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Color
Black, Red
Comp
Low Speed Dual-Action Sanders, Random Orbital Sanders
Flexible
Yes
Grit Grade
Very Coarse
Grit Number
24
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items