Motion
05827035

Made in USA
05827035

6" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Backing, Flexible
MI ITEM #11678097
MFR #05827035
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05827035

6" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Backing, Flexible
MI ITEM #11678097
MFR #05827035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
05827035 05827035 6"DIA.HD. 36 GRIT PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Diameter
    6 in
  • Flexible
    Yes
  • Grit Grade
    Very Coarse
  • Grit Number
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text