Motion
05827266

Made in USA
05827266

4" Diam, 60 Grit Aluminum Oxide PSA Disc; Medium Grade, X Weighted Cloth Backing
MI ITEM #11678105
MFR #05827266
List Price$188.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05827266

4" Diam, 60 Grit Aluminum Oxide PSA Disc; Medium Grade, X Weighted Cloth Backing
MI ITEM #11678105
MFR #05827266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$188.15/each for your price

Overview

Mfr description
05827266 05827266 4 INCH DIA.HD 60 GRIT
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Diameter
    4 in
  • Flexible
    Yes
  • Grit Grade
    Medium
  • Grit Number
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought