Motion
05827290

Made in USA
05827290

4" Diam, 100 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678107
MFR #05827290
Price$102.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05827290

4" Diam, 100 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678107
MFR #05827290

Mfr description
05827290 05827290 4"DIA HD 100G PSA DISC
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.73/each

Specifications

Dimensions

  • Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders
  • Flexible
    Yes
  • Grit Grade
    Fine
  • Grit Number
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)