Motion
05827688

Made in USA
05827688

9" Diam, 80 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, X Weighted Backing, Flexible
MI ITEM #11678118
MFR #05827688
List Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05827688

9" Diam, 80 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, X Weighted Backing, Flexible
MI ITEM #11678118
MFR #05827688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.23/each for your price

Overview

Mfr description
05827688 05827688 9"DIA.HD. 80 GRIT PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Diameter
    9 in
  • Flexible
    Yes
  • Grit Grade
    Medium
  • Grit Number
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought