Motion
05827837

Made in USA
05827837

10" Diam, 36 Grit Aluminum Oxide PSA Disc; Very Coarse Grade, X Weighted Cloth Backing
MI ITEM #11678121
MFR #05827837
List Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05827837

10" Diam, 36 Grit Aluminum Oxide PSA Disc; Very Coarse Grade, X Weighted Cloth Backing
MI ITEM #11678121
MFR #05827837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.20/each for your price

Overview

Mfr description
05827837 05827837 10"DIA.HD. 36 GRIT PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Diameter
    10 in
  • Flexible
    Yes
  • Grit Grade
    Very Coarse
  • Grit Number
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought