Motion
05831003

Made in USA
05831003

6" Diam, 100 Grit Silicon Carbide Adhesive PSA Disc; Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678134
MFR #05831003
List Price$80.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05831003

6" Diam, 100 Grit Silicon Carbide Adhesive PSA Disc; Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678134
MFR #05831003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.25/each for your price

Overview

Mfr description
05831003 05831003 100 GRIT 6XNH PSA ABR
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    White
  • Diameter
    6 in
  • Flexible
    Yes
  • Grit Grade
    Fine
  • Grit Number
    100
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought