Motion
05831201

Made in USA
05831201

6" Diam, 120 Grit Silicon Carbide Adhesive PSA Disc; Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678136
MFR #05831201
Price$80.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05831201

6" Diam, 120 Grit Silicon Carbide Adhesive PSA Disc; Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678136
MFR #05831201

Mfr description
05831201 05831201 120 GRIT 6XNH PSA ABR
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.85/each

Specifications

Dimensions

  • Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    White
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders
  • Flexible
    Yes
  • Grit Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)