Motion
05831508

Made in USA
05831508

6" Diam, 150 Grit Silicon Carbide Adhesive PSA Disc; Very Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678138
MFR #05831508
List Price$80.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05831508

6" Diam, 150 Grit Silicon Carbide Adhesive PSA Disc; Very Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678138
MFR #05831508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.28/each for your price

Overview

Mfr description
05831508 05831508 150 GRIT 6XNH PSA ABR
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    White
  • Diameter
    6 in
  • Flexible
    Yes
  • Grit Grade
    Very Fine
  • Grit Number
    150
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought