Motion
05833223

Made in USA
05833223

5" Diam, 320 Grit Silicon Carbide Adhesive PSA Disc; Extra Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678143
MFR #05833223
List Price$67.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05833223

5" Diam, 320 Grit Silicon Carbide Adhesive PSA Disc; Extra Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678143
MFR #05833223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.83/each for your price

Overview

Mfr description
05833223 05833223 320 GRIT 5XNH PSA ABR
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    White
  • Diameter
    5 in
  • Flexible
    Yes
  • Grit Grade
    Extra Fine
  • Grit Number
    320
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought