Motion
05834502

Made in USA
05834502

14" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678146
MFR #05834502
List Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05834502

14" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678146
MFR #05834502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.08/each for your price

Overview

Mfr description
05834502 05834502 14" DIA. 50 GRIT PSA D
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Diameter
    14 in
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    50
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought