Motion
05840806

Made in USA
05840806

6" Diam, 80 Grit Silicon Carbide Adhesive PSA Disc; Medium Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678177
MFR #05840806
List Price$88.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05840806

6" Diam, 80 Grit Silicon Carbide Adhesive PSA Disc; Medium Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11678177
MFR #05840806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.55/each for your price

Overview

Mfr description
05840806 05840806 80 GRIT 6XNH PSA ABRAS
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    White
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders
  • Diameter
    6 in
  • Flexible
    Yes
  • Grit Grade
    Medium
  • Grit Number
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought