1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05841226
5" Diam, 120 Grit Silicon Carbide Adhesive PSA Disc; Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #
11678181
MFR #
05841226
Price
$60.85
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05841226
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05841226
5" Diam, 120 Grit Silicon Carbide Adhesive PSA Disc; Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #
11678181
MFR #
05841226
Mfr description
05841226 05841226 120 GRIT 5XNH PSA ABRA
Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$60
.85
/each
Add to Cart
Specifications
Dimensions
Diameter
5 in
Details
Abrasive Material
Silicon Carbide
Backing Material
Paper
Color
White
Comp
Low Speed Dual-Action Sanders, Random Orbital Sanders
Flexible
Yes
Grit Grade
Fine
Grit Number
120
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items