Motion
05842406

Made in USA
05842406

6" Diam, 240 Grit Silicon Carbide Adhesive PSA Disc; Very Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678184
MFR #05842406
Price$74.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05842406

6" Diam, 240 Grit Silicon Carbide Adhesive PSA Disc; Very Fine Grade, B Weighted Paper Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
Mi Item #11678184
MFR #05842406

Mfr description
05842406 05842406 240 GRIT 6XNH PSA ABRA
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.08/each

Specifications

Dimensions

  • Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    White
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders
  • Flexible
    Yes
  • Grit Grade
    Very Fine
  • Grit Number
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)