Motion
05849153

Made in USA
05849153

4-1/2" Wheel Diam, 1/4" Wheel Thickness, 7/8" Arbor Hole, Type 27 Depressed Center Wheel - Zirconia Alumina, 12,000 Max RPM, Compatible with Angle Grinder
MI ITEM #11678187
MFR #05849153
Price$16.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05849153

4-1/2" Wheel Diam, 1/4" Wheel Thickness, 7/8" Arbor Hole, Type 27 Depressed Center Wheel - Zirconia Alumina, 12,000 Max RPM, Compatible with Angle Grinder
MI ITEM #11678187
MFR #05849153

Mfr description
05849153 05849153 4-1/2 X 1/4 X 7/8 ZIRC
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal
  • The material grains constantly fracture to produce new sharp edges
  • Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum and cast iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.43/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Material
    Zirconia Alumina
  • Max Rpm
    12,000
  • Tool Comp
    Angle Grinders
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)