Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05861026

4" Diam, 2" Overall Thickness, 42 Grit, Type 11 Tool & Cutter Grinding Wheel - Coarse Grade, Aluminum Oxide, Q Hardness, 9,070 RPM
MI ITEM #11678189
MFR #05861026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05861026 05861026 4/3DIA X2THKX5/8-11HLE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Flaring Cup

Specifications

  • Wheel Diameter
    4 in
  • Wheel Type
    Type 11
  • Grit Number
    42.0
  • Grade
    Coarse
  • Wheel Hardness
    Q
  • Max Rpm
    9,070
  • Abrasive Material
    Aluminum Oxide
  • Hole Thread Size
    5/8-11
  • Overall Thickness
    2 in
  • Specification
    A16-Q4B
  • Wheel Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought