Motion
05861067

Made in USA
05861067

6" Diam, 2" Overall Thickness, 62 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, Q Hardness, 6,050 RPM
MI ITEM #11678190
MFR #05861067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05861067

6" Diam, 2" Overall Thickness, 62 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, Q Hardness, 6,050 RPM
MI ITEM #11678190
MFR #05861067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05861067 05861067 6/4-3/4X2X5/8-11HOLE U
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Flaring Cup

Specifications

  • Wheel Diameter
    6 in
  • Wheel Type
    Type 11
  • Grit Number
    62.0
  • Grade
    Medium
  • Wheel Hardness
    Q
  • Max Rpm
    6,050
  • Abrasive Material
    Aluminum Oxide
  • Hole Thread Size
    5/8-11
  • Overall Thickness
    2 in
  • Specification
    A16-Q4B
  • Wheel Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought