Motion
05896154

Made in USA
05896154

Abrasive Disc #103 Nut - 3/8-24
Mi Item #11678198
MFR #05896154
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05896154

Abrasive Disc #103 Nut - 3/8-24
Mi Item #11678198
MFR #05896154

Mfr description
05896154 05896154 103 FOR 5, 7 & 9"PADS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Thread Size
    3/8-24

Details

  • Hardware Material
    Steel
  • Hardware Type
    #103 Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)