Motion
05896212

Made in USA
05896212

Abrasive Disc #102 Nut - 5/8-11
Mi Item #11678200
MFR #05896212
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05896212

Abrasive Disc #102 Nut - 5/8-11
Mi Item #11678200
MFR #05896212

Mfr description
05896212 05896212 102 5/8-11 DISC PAD NU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Thread Size
    5/8-11

Details

  • Hardware Material
    Steel
  • Hardware Type
    #102 Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)