Motion
05896238

Made in USA
05896238

Abrasive Disc #106 Nut - M10x1.50
Mi Item #11678202
MFR #05896238
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05896238

Abrasive Disc #106 Nut - M10x1.50
Mi Item #11678202
MFR #05896238

Mfr description
05896238 05896238 106 10MM1.5 DISC PAD N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Thread Size
    M10x1.50

Details

  • Hardware Material
    Steel
  • Hardware Type
    #106 Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)