Motion
05914288

Made in USA
05914288

1/2" Screw, G10 Fiberglass Standard Flat Washer 1/2" ID x 2" OD, 1/8" Thick, Plain Finish
MI ITEM #11678252
MFR #05914288
List Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914288

1/2" Screw, G10 Fiberglass Standard Flat Washer 1/2" ID x 2" OD, 1/8" Thick, Plain Finish
MI ITEM #11678252
MFR #05914288

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.15/each for your price

Overview

Mfr description
05914288 05914288 1/2 ID 2 ROUND DIA 5PK
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Fiberglass
  • Finish Coating
    Plain
  • Thickness
    0.1250 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter Range
    1.9900 in~
  • Outside Diameter
    2.0000 in2 in
  • Material Grade
    G10
  • Inside Diameter Range
    ~0.5050 in
  • Inside Diameter
    0.5000 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    MIL-I-24768/27 GEE-F (G10/FR-4)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought