1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06033104
3/32" Diam x 1" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #
11678483
MFR #
06033104
Price
$0.05
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 06033104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06033104
3/32" Diam x 1" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #
11678483
MFR #
06033104
Mfr description
06033104 06033104 3/32 X 1 SLOTTED SPRIN
Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.05
/each
Add to Cart
Specifications
Dimensions
Diameter
3/32 in
Length
1 in
Details
Finish Coating
Plain
Material
Alloy Steel
Material Grade
1070-1090
Military Specifications
Does Not Meet Military Specifications
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items