Motion
06039101

Made in USA
06039101

1/8" Diam x 1" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11678497
MFR #06039101
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06039101

1/8" Diam x 1" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11678497
MFR #06039101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
06039101 06039101 1/8 X 1 SLOTTED SPRING
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.

Specifications

  • Diameter
    1/8 in
  • Length
    1 in
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought