Motion
06039507

Made in USA
06039507

3/16" Diam x 2" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11678518
MFR #06039507
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06039507

3/16" Diam x 2" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11678518
MFR #06039507

Mfr description
06039507 06039507 3/16 X 2 SLOTTED SPRIN
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    2 in

Details

  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)