Specifications
Dimensions
- Diameter1/4 in
- Length2-3/4 in
Details
- Finish CoatingPlain
- MaterialAlloy Steel
- Material Grade1070-1090
- Military SpecificationsDoes Not Meet Military Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)