Motion
06041107

Made in USA
06041107

5/16" Diam x 1" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11678543
MFR #06041107
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06041107

5/16" Diam x 1" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11678543
MFR #06041107

Mfr description
06041107 06041107 5/16 X 1 INCH SLOTTED
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    1 in

Details

  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)