Motion
06041123

Made in USA
06041123

5/16" Diam x 1-1/4" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Uncoated
MI ITEM #11678545
MFR #06041123
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06041123

5/16" Diam x 1-1/4" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Uncoated
MI ITEM #11678545
MFR #06041123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
06041123 06041123 5/16 X 1 1/4 SLOTTED S
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.

Specifications

  • Diameter
    5/16 in
  • Length
    1-1/4 in
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text