Motion
06041305

Made in USA
06041305

5/16" Diam x 3" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11678555
MFR #06041305
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06041305

5/16" Diam x 3" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11678555
MFR #06041305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
06041305 06041305 5/16 X 3 INCH SLOTTED
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.

Specifications

  • Diameter
    5/16 in
  • Length
    3 in
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought