Motion
06043301

Made in USA
06043301

7/16" Diam x 3" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11678580
MFR #06043301
List Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043301

7/16" Diam x 3" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11678580
MFR #06043301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.03/each for your price

Overview

Mfr description
06043301 06043301 7/16X3 SLOTTED SPRING
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.

Specifications

  • Diameter
    7/16 in
  • Length
    3 in
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text