Motion
06043673

Made in USA
06043673

#8 Screw, Grade 60 Neoprene Standard Flat Washer 0.15" ID x 0.313" OD, 0.077" Thick, Plain Finish
MI ITEM #11678586
MFR #06043673
List Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043673

#8 Screw, Grade 60 Neoprene Standard Flat Washer 0.15" ID x 0.313" OD, 0.077" Thick, Plain Finish
MI ITEM #11678586
MFR #06043673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.15/each for your price

Overview

Mfr description
06043673 06043673 NO.8 SCW 100PK NEOPREN
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.

Specifications

  • Material
    Neoprene
  • Finish Coating
    Plain
  • Thickness
    0.0770 in
  • Type
    Standard
  • Screw Size
    #8
  • Outside Diameter Range
    0.3030 in~
  • Outside Diameter
    0.3130 in
  • Material Grade
    Grade 60
  • Inside Diameter Range
    ~0.1550 in
  • Inside Diameter
    0.1500 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    MIL-R-6855 Class 2 Type A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought