Motion
06043707

Made in USA
06043707

#12 Screw, Grade 60 Neoprene Standard Flat Washer 0.195" ID x 7/16" OD, 0.108" Thick, Plain Finish
MI ITEM #11678589
MFR #06043707
List Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043707

#12 Screw, Grade 60 Neoprene Standard Flat Washer 0.195" ID x 7/16" OD, 0.108" Thick, Plain Finish
MI ITEM #11678589
MFR #06043707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.78/each for your price

Overview

Mfr description
06043707 06043707 NO.12 SCW 7/16OD 100PK
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.

Specifications

  • Material
    Neoprene
  • Finish Coating
    Plain
  • Thickness
    0.1080 in
  • Type
    Standard
  • Screw Size
    #12
  • Outside Diameter Range
    0.4280 in~
  • Outside Diameter
    0.4375 in7/16 in
  • Material Grade
    Grade 60
  • Inside Diameter Range
    ~0.2000 in
  • Inside Diameter
    0.1950 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    MIL-R-6855 Class 2 Type A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought