Motion
06043772

Made in USA
06043772

3/8" Screw, Grade 60 Neoprene Standard Flat Washer 0.355" ID x 0.813" OD, 0.108" Thick, Plain Finish
MI ITEM #11678596
MFR #06043772
List Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043772

3/8" Screw, Grade 60 Neoprene Standard Flat Washer 0.355" ID x 0.813" OD, 0.108" Thick, Plain Finish
MI ITEM #11678596
MFR #06043772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.58/each for your price

Overview

Mfr description
06043772 06043772 NO.3/8 SCW 100PK NEOPR
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.

Specifications

  • Fastener Standard
    MIL-R-6855 Class 2 Type A
  • Finish Coating
    Plain
  • Inside Diameter
    0.3550 in
  • Inside Diameter Range
    ~0.3600 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Neoprene
  • Material Grade
    Grade 60
  • Outside Diameter
    0.8130 in
  • Outside Diameter Range
    0.8030 in~
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Screw Size
    3/8
  • Thickness
    0.1080 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text